With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Location
Side Port
Special Design Option
Adjustable Maximum Displacement Stop
Shaft Style
Single Shaft
Pump Type
Variable Displacement Open Circuit
Outlet Port
SAE-16
Seal Material
Buna-N
Model No.
PVQ10-A2R-SS3S-20-C21D-12
Pressure Adjustment [Max]
3000 psi
Manufacturer Part No.
PVQ10-A2R-SS3S-20-C21D-12
Pressure Adjustment [Min]
350 psi
Origin
Piston Pumps
Rotation
Right Hand (CW)
Control Type
Pressure Compensator
Port Type
SAE
Series
PVQ10
Shaft Dia.
0.625 in
GPM @ Speed
4.75 gpm @ 1750 rpm
Inlet Port
SAE-16
Pressure [Max]
3000 psi
Shaft Type
9 Tooth Splined
Mounting Flange
SAE A, 2 Bolt
Mounting
Flange Mount
Displacement (in³/rev)
0.643
Weight
16.0 LB
We're here for you
with Service Centers across the country - We have your back