With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Origin
Piston Pumps
Port Location
Side Port
Inlet Port
SAE-16
Model No.
PVQ10-A2R-SS1S-20-CG-30
GPM @ Speed
4.75 gpm @ 1750 rpm
Displacement (in³/rev)
0.643
Shaft Dia.
0.75 in
Rotation
Right Hand (CW)
Pump Type
Variable Displacement Open Circuit
Shaft Type
Straight w/ Key
Mounting Flange
SAE A, 2 Bolt
Outlet Port
SAE-16
Pressure [Max]
3000 psi
Shaft Style
Single Shaft
Seal Material
Buna-N
Series
PVQ10
Mounting
Flange Mount
Manufacturer Part No.
PVQ10-A2R-SS1S-20-CG-30
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Port Type
SAE
Weight
16.0 LB
We're here for you
with Service Centers across the country - We have your back