Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341599

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101909107
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Displacement (in³/rev) 0.643
Mounting Flange SAE A, 2 Bolt
Manufacturer Part No. PVQ10-A2R-SS1S-20-C21-12
Model No. PVQ10-A2R-SS1S-20-C21-12
Pressure Adjustment [Min] 350 psi
Shaft Dia. 0.75 in
Seal Material Buna-N
Origin Piston Pumps
Port Type SAE
Shaft Type Straight w/ Key
Port Location Side Port
Outlet Port SAE-16
Inlet Port SAE-16
GPM @ Speed 4.75 gpm @ 1750 rpm
Mounting Flange Mount
Rotation Right Hand (CW)
Pump Type Variable Displacement Open Circuit
Shaft Style Single Shaft
Control Type Pressure Compensator
Pressure Adjustment [Max] 3000 psi
Pressure [Max] 3000 psi
Series PVQ10
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison