Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341592

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906679
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Control Type Pressure Compensator
Port Type SAE
Manufacturer Part No. PVQ10 A2R SE3S 20 C21 12
Mounting Flange SAE A, 2 Bolt
Origin Piston Pumps
Shaft Dia. 0.625 in
Rotation Right Hand (CW)
Displacement (in³/rev) 0.643
Pressure [Max] 3000 psi
Pressure Adjustment [Min] 350 psi
Shaft Style Single Shaft
Mounting Flange Mount
Inlet Port SAE-12
Outlet Port SAE-12
Seal Material Buna-N
Shaft Type 9 Tooth Splined
Pressure Adjustment [Max] 3000 psi
Pump Type Variable Displacement Open Circuit
Port Location Rear Port
GPM @ Speed 4.75 gpm @ 1750 rpm
Series PVQ10
Model No. PVQ10 A2R SE3S 20 C21 12
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison