Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341590

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101919582
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pressure [Max] 3000 psi
Pressure Adjustment [Max] 1500 psi
GPM @ Speed 4.75 gpm @ 1750 rpm
Control Type Low Pressure Compensator
Port Location Rear Port
Origin Piston Pumps
Shaft Type Straight w/ Key
Mounting Flange SAE A, 2 Bolt
Series PVQ10
Shaft Style Single Shaft
Model No. PVQ10-A2R-SE1S-20-CM7D-12
Pressure Adjustment [Min] 350 psi
Displacement (in³/rev) 0.643
Port Type SAE
Seal Material Buna-N
Shaft Dia. 0.75 in
Inlet Port SAE-12
Outlet Port SAE-12
Special Design Option Adjustable Maximum Displacement Stop
Mounting Flange Mount
Pump Type Variable Displacement Open Circuit
Rotation Right Hand (CW)
Manufacturer Part No. PVQ10-A2R-SE1S-20-CM7D-12
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison