Skip to content Skip to navigation menu
Vickers02-341586

02-341586

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906680
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Pressure Compensator, Modified for Hydraulic Remote Control
  • Rear Port
  • SAE-12
  • 3,000 psi
  • Use w/Electronically Modulated Relieft Valves
+ Show More + Show Less
Vickers02-341586
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Series PVQ10
Pump Type Variable Displacement Open Circuit
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Special Design Option Compensator for Use w/Electronically Modulated Relieft Valves
Inlet Port SAE-12
Displacement (in³/rev) 0.643
Manufacturer Part No. PVQ10-A2R-SE1S-20-CG-30-S9
Shaft Type Straight w/ Key
Port Type SAE
Origin Piston Pumps
Rotation Right Hand (CW)
Mounting Flange SAE A, 2 Bolt
Port Location Rear Port
Pressure [Max] 3000 psi
Shaft Dia. 0.75 in
Outlet Port SAE-12
Mounting Flange Mount
Seal Material Buna-N
Shaft Style Single Shaft
Model No. PVQ10-A2R-SE1S-20-CG-30-S9
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison