Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341585

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906682
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator, Modified for Hydraulic Remote Control
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Shaft Up
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Manufacturer Part No. PVQ10-A2R-SE1S-20-CG-30-S2
Mounting Flange Mount
Port Type SAE
Shaft Dia. 0.75 in
Special Design Option Shaft Up Mounting
Pump Type Variable Displacement Open Circuit
Shaft Style Single Shaft
Model No. PVQ10-A2R-SE1S-20-CG-30-S2
Inlet Port SAE-12
Displacement (in³/rev) 0.643
Seal Material Buna-N
Mounting Flange SAE A, 2 Bolt
Outlet Port SAE-12
Pressure [Max] 3000 psi
Shaft Type Straight w/ Key
Rotation Right Hand (CW)
Origin Piston Pumps
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Series PVQ10
Port Location Rear Port
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison