Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341584

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101919581
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator, Modified for Hydraulic Remote Control
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Model No. PVQ10-A2R-SE1S-20-CG-30
Inlet Port SAE-12
Series PVQ10
Port Type SAE
Displacement (in³/rev) 0.643
Pump Type Variable Displacement Open Circuit
Shaft Type Straight w/ Key
Pressure [Max] 3000 psi
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Shaft Dia. 0.75 in
Port Location Rear Port
Rotation Right Hand (CW)
Seal Material Buna-N
Outlet Port SAE-12
GPM @ Speed 4.75 gpm @ 1750 rpm
Mounting Flange Mount
Mounting Flange SAE A, 2 Bolt
Manufacturer Part No. PVQ10-A2R-SE1S-20-CG-30
Origin Piston Pumps
Shaft Style Single Shaft
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison