Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341578

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906681
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
  • Shaft Up
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Style Single Shaft
Pressure Adjustment [Min] 350 psi
Port Type SAE
Displacement (in³/rev) 0.643
Pressure [Max] 3000 psi
Control Type Pressure Compensator
Origin Piston Pumps
Mounting Flange Mount
Shaft Type Straight w/ Key
Model No. PVQ10-A2R-SE1S-20-C21D-12-S2
Series PVQ10
Shaft Dia. 0.75 in
Port Location Rear Port
Pump Type Variable Displacement Open Circuit
Rotation Right Hand (CW)
Special Design Option Adjustable Maximum Displacement Stop¦Shaft Up Mounting
Pressure Adjustment [Max] 3000 psi
Outlet Port SAE-12
Seal Material Buna-N
Inlet Port SAE-12
Mounting Flange SAE A, 2 Bolt
Manufacturer Part No. PVQ10-A2R-SE1S-20-C21D-12-S2
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison