Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341575

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906796
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Type Straight w/ Key
Shaft Dia. 0.75 in
Mounting Flange Mount
Pressure Adjustment [Min] 350 psi
Outlet Port SAE-12
Pressure [Max] 3000 psi
Manufacturer Part No. PVQ10-A2R-SE1F-20-C14-12
Displacement (in³/rev) 0.643
GPM @ Speed 4.75 gpm @ 1750 rpm
Pressure Adjustment [Max] 2000 psi
Series PVQ10
Rotation Right Hand (CW)
Origin Piston Pumps
Mounting Flange SAE A, 2 Bolt
Model No. PVQ10-A2R-SE1F-20-C14-12
Seal Material Viton
Pump Type Variable Displacement Open Circuit
Inlet Port SAE-12
Control Type Pressure Compensator
Port Location Rear Port
Shaft Style Single Shaft
Port Type SAE
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison