Skip to content Skip to navigation menu
Vickers02-341564

02-341564

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908849
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator, Modified for Hydraulic Remote Control
  • Side Port
  • SAE-20 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers02-341564
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Origin Piston Pumps
Outlet Port SAE-20
Port Location Side Port
Pressure [Max] 3000 psi
Seal Material Buna-N
Port Type SAE
Displacement (in³/rev) 1.29
Shaft Type 13 Tooth Splined
Model No. PVQ20 B2R SS3S 21 CG 30
Mounting Flange SAE B, 2 Bolt
Inlet Port SAE-20
Case Drain SAE-8
Mounting Flange Mount
Pump Type Variable Displacement Open Circuit
Rotation Right Hand (CW)
GPM @ Speed 9.5 gpm @ 1750 rpm
Shaft Dia. 0.875 in
Series PVQ20
Manufacturer Part No. PVQ20 B2R SS3S 21 CG 30
Design No. 21
Shaft Style Single Shaft
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison