Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341559

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907945
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Electric Dual Range Compensator
  • Side Port
  • SAE-20 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Type Straight w/ Key
Pressure Adjustment [Max] 3000 psi
Shaft Dia. 0.875 in
Series PVQ20
Pump Type Variable Displacement Open Circuit
Shaft Style Single Shaft
Mounting Flange SAE B, 2 Bolt
Mounting Flange Mount
Rotation Right Hand (CW)
GPM @ Speed 9.5 gpm @ 1750 rpm
Pressure Adjustment [Min] 350 psi
Control Type Electric Dual Range Compensator
Origin Piston Pumps
Displacement (in³/rev) 1.29
Inlet Port SAE-20
Pressure [Max] 3000 psi
Outlet Port SAE-20
Special Design Option Adjustable Maximum Displacement Stop
Design No. 21
Manufacturer Part No. PVQ20 B2R SS1S 21 CD21D 21
Seal Material Buna-N
Model No. PVQ20 B2R SS1S 21 CD21D 21
Case Drain SAE-8
Port Type SAE
Port Location Side Port
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison