Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341553

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908337
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-20 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Location Rear Port
Mounting Flange Mount
Shaft Style Single Shaft
Pressure Adjustment [Max] 3000 psi
Displacement (in³/rev) 1.29
Shaft Dia. 0.875 in
Series PVQ20
Mounting Flange SAE B, 2 Bolt
Shaft Type Straight w/ Key
Seal Material Buna-N
Control Type Pressure Compensator
Special Design Option Adjustable Maximum Displacement Stop
Design No. 21
Port Type SAE
Origin Piston Pumps
GPM @ Speed 9.5 gpm @ 1750 rpm
Inlet Port SAE-20
Pump Type Variable Displacement Open Circuit
Model No. PVQ20 B2R SE1S 21 C21D 12
Pressure Adjustment [Min] 350 psi
Rotation Right Hand (CW)
Outlet Port SAE-20
Manufacturer Part No. PVQ20 B2R SE1S 21 C21D 12
Pressure [Max] 3000 psi
Case Drain SAE-8
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison