Skip to content Skip to navigation menu
Vickers02-341551

02-341551

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908930
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Side Port
  • SAE-20 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers02-341551
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Location Side Port
Port Type SAE
Series PVQ20
GPM @ Speed 9.5 gpm @ 1750 rpm
Model No. PVQ20 B2R SS1S 21 CM7 12
Design No. 21
Shaft Type Straight w/ Key
Mounting Flange SAE B, 2 Bolt
Manufacturer Part No. PVQ20 B2R SS1S 21 CM7 12
Seal Material Buna-N
Case Drain SAE-8
Rotation Right Hand (CW)
Shaft Dia. 0.875 in
Pump Type Variable Displacement Open Circuit
Pressure [Max] 3000 psi
Displacement (in³/rev) 1.29
Inlet Port SAE-20
Mounting Flange Mount
Outlet Port SAE-20
Shaft Style Single Shaft
Pressure Adjustment [Max] 2000 psi
Control Type Low Pressure Compensator
Pressure Adjustment [Min] 350 psi
Origin Piston Pumps
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison