With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Location
Rear Port
Outlet Port
SAE-20
Mounting Flange
SAE B, 2 Bolt
Rotation
Left Hand (CCW)
Manufacturer Part No.
PVQ20 B2L SE1S 21 CM7 12
Design No.
21
Case Drain
SAE-8
Pressure Adjustment [Min]
350 psi
Shaft Dia.
0.875 in
Pressure [Max]
3000 psi
Pressure Adjustment [Max]
2000 psi
Control Type
Low Pressure Compensator
Inlet Port
SAE-20
Shaft Type
Straight w/ Key
Seal Material
Buna-N
Displacement (in³/rev)
1.29
Origin
Piston Pumps
Model No.
PVQ20 B2L SE1S 21 CM7 12
Shaft Style
Single Shaft
Mounting
Flange Mount
Pump Type
Variable Displacement Open Circuit
GPM @ Speed
9.5 gpm @ 1750 rpm
Port Type
SAE
Series
PVQ20
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back