
Vickers
02-341463
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101920157


- Series PVB6 Flange Mounted Piston Pump
- Left Hand
- Single Shaft Design
- 6 gal/min
- 3/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
Pressure [Max] | 2000 psi |
Rotation | Left Hand (CCW) |
Outlet Port | SAE-12 |
Pressure Adjustment [Min] | 250 psi |
Shaft Type | Straight w/ Key |
Port Location | Side Port |
Mounting | Flange Mount |
Model No. | PVB6-LSY-40-C-12 |
Shaft Dia. | 0.75 in |
Shaft Style | Single Shaft |
Control Location | N/A |
Special Design Option | N/A |
Mounting Flange | SAE A, 2 Bolt |
Pump Type | Variable Displacement Open Circuit |
Origin | Piston Pumps |
Displacement Zone | One Side of Center |
Displacement Type | Variable |
Control Type | Pressure Compensator |
Displacement (in³/rev) | 0.84 |
Seal Material | Buna-N |
Inlet Port | SAE-12 |
Case Drain | SAE-6 |
Manufacturer Part No. | PVB6-LSY-40-C-12 |
Maximum Displacement Adjustment | No |
Port Type | SAE |
Pressure Compensator Variation | N/A |
Design No. | 40 |
Series | PVB6 |
Pressure Adjustment [Max] | 3000 psi |
Weight | 18.0 LB |
