For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).
applications
Factory automation
Hydraulic power supplies
Auxiliary circuits
Machine tools
Small presses and shears
Injection molding machines
Conveyor lines
Mounting
Flange Mount
Outlet Port
SAE-12
Pressure Adjustment [Min]
250 psi
Pressure Compensator Variation
N/A
Displacement (in³/rev)
0.84
Control Location
N/A
GPM @ Speed
6 gpm @ 1750 rpm
Key
3/16 in
Maximum Displacement Adjustment
No
Pressure Adjustment [Max]
3000 psi
Design No.
40
Mounting Flange
SAE A, 2 Bolt
Pressure [Max]
2000 psi
Series
PVB6
Manufacturer Part No.
PVB6-RSY-40-C-12
Origin
Piston Pumps
Case Drain
SAE-6
Control Type
Pressure Compensator
Inlet Port
SAE-12
Model No.
PVB6-RSY-40-C-12
Shaft Dia.
0.75 in
Rotation
Right Hand (CW)
Special Design Option
N/A
Displacement Type
Variable
Port Type
SAE
Shaft Style
Single Shaft
Displacement Zone
One Side of Center
Port Location
Rear Port
Seal Material
Buna-N
Shaft Type
Straight w/ Key
Shaft Length
1 7/8 in
Pump Type
Variable Displacement Open Circuit
Weight
18.0 LB
We're here for you
with Service Centers across the country - We have your back