
Vickers
02-341420
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906772


- Series PVB5 Flange Mounted Piston Pump
- Right Hand
- Single Shaft Design
- 5 gal/min
- 3/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
Model No. | PVB5-RSY-40-CG-30 |
Case Drain | SAE-6 |
Special Design Option | N/A |
Mounting Flange | SAE A, 2 Bolt |
Manufacturer Part No. | PVB5-RSY-40-CG-30 |
Pressure [Max] | 3000 psi |
Port Location | Side Port |
Outlet Port | SAE-12 |
Displacement Zone | One Side of Center |
Shaft Type | Straight w/ Key |
Mounting | Flange Mount |
Pressure Adjustment [Min] | 250 psi |
Pressure Adjustment [Max] | 3000 psi |
Pump Type | Variable Displacement Open Circuit |
Design No. | 40 |
Maximum Displacement Adjustment | No |
Control Location | N/A |
Series | PVB5 |
Displacement (in³/rev) | 0.64 |
Origin | Piston Pumps |
Inlet Port | SAE-12 |
Control Type | Pressure Compensator |
Seal Material | Buna-N |
Rotation | Right Hand (CW) |
Displacement Type | Variable |
Pressure Compensator Variation | Remotely Adjustable Pressure Setting |
Port Type | SAE |
Shaft Style | Single Shaft |
Shaft Dia. | 0.75 in |
Weight | 18.0 LB |
