
Vickers
02-341414
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907110


- Series PVB5 Flange Mounted Piston Pump
- Left Hand
- Single Shaft Design
- 5 gal/min
- 3/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
Model No. | PVB5-LSY-40-CG-30 |
Displacement Type | Variable |
Rotation | Left Hand (CCW) |
Port Location | Side Port |
Pressure Compensator Variation | Remotely Adjustable Pressure Setting |
Pressure Adjustment [Min] | 250 psi |
Control Location | N/A |
Manufacturer Part No. | PVB5-LSY-40-CG-30 |
Pressure [Max] | 3000 psi |
Design No. | 40 |
Origin | Piston Pumps |
Mounting | Flange Mount |
Pressure Adjustment [Max] | 3000 psi |
Seal Material | Buna-N |
Port Type | SAE |
Displacement (in³/rev) | 0.64 |
Displacement Zone | One Side of Center |
Case Drain | SAE-6 |
Shaft Style | Single Shaft |
Shaft Type | Straight w/ Key |
Outlet Port | SAE-12 |
GPM @ Speed | 5 gpm @ 175 rpm |
Special Design Option | N/A |
Mounting Flange | SAE A, 2 Bolt |
Pump Type | Variable Displacement Open Circuit |
Inlet Port | SAE-12 |
Shaft Dia. | 0.75 in |
Maximum Displacement Adjustment | No |
Control Type | Pressure Compensator |
Series | PVB5 |
Weight | 18.0 LB |
