
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position, 4-Way, Spring Centered Function
description
- The DG5S8 are two-stage directional valves with an integrally-mounted DG4V3S pilot valve. These valves are used to control the direction of flow in hydraulic circuits.
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mechanical Options | None |
No. of Stages | Two Stage |
Pressure Port Check Valve Code | None |
Port T Pressure Rating | 5000 psi |
Response Type Code | None |
Manual Override | Plain Override |
Spool Control Modification Code | None |
Rated Flow [Max] | 175 gal/min |
Compatible Fluids | Petroleum Oil |
Surge Suppressor/Damper Code | None |
Manual Override Option Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Gauge Ports Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Function | 3-Position, 4-Way, Spring Centered |
Design No. | 10 |
Actuator Type | Solenoid |
Electrical Connector Code | T |
Coil Rating Code | B |
Crossover | All Ports Blocked |
Performance | High Performance |
Pilot Pressure Code | None |
Gauge Port | SAE-4 |
Leakage | Standard Performance |
Electrical Connection | Wired Terminal Block |
Housing Code | W |
Solenoid Energization Code | None |
Valve Type | Standard-Duty |
Solenoid Indicator Lights Code | L |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Pilot/Drain | External Pilot/Internal Drain |
Pilot Drain Code | T |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
EN Code | None |
Reducer Module | No |
Body Material | Gray Iron |
Seal Material | Buna-N |
NFPA Size | D08 |
Electrical Options Code | None |
Pilot Valve Type Code | H |
Port Restrictor Plugs | None |
Spool Code | 2 |
Surge Suppressor/Damper | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Model No. | DG5V-8-H-2C-T-M-FTWL-B-10 |
Response Type | Standard Response |
Solenoid | Double |
Electrical Options | None |
Spool Indicator Switch Code | None |
Operation | Pilot Operated |
Indicator Lights | Yes |
Mounting | Subplate/Manifold Mount |
Pressure Port Check Valve Pressure | N/A |
Center Position | All Ports Blocked |
Tank Port Rating | 5000 |
Pressure [Max] | 5000 psi |
Coil Type Code | F |
Port Restrictor Plug Code | None |
AC/DC | AC |
Reducer Module Code | None |
Mechanical Options Code | None |
Overrides | Plain Override Solenoid Ends |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | C |
Weight | 35.0 LB |
