
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Use of nonlubricated gaseous media will substantially limit valve life
- Valves should be mounted vertical and upright
- Avoid exhaust flow restriction
Seal Material | Buna-N |
Leakage | Standard Performance |
Mechanical Options | None |
Temperature Range [Min] | -40 °F |
Surge Suppressor/Damper | None |
Surge Suppressor/Damper Code | None |
Model No. | DG5V-8-S-6C-M-X2-ER-10 |
Performance | Standard Performance |
Pilot Valve Type | CETOP 3, Standard Performance |
Spool Code | 6 |
Port Restrictor Plug Code | None |
Response Type Code | None |
Function | 3-Position Spring Centered |
Operation | Pilot Operated |
Coil Type Code | X2 |
Valve Type | Explosion-Proof |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Temperature Range [Max] | 230 °F |
Gauge Ports Code | None |
Pilot Pressure Code | None |
No. of Stages | Two Stage |
Solenoid Indicator Lights Code | None |
Electrical Connector Code | None |
Overrides | Plain Override Solenoid Ends |
Spool Spring Arrangement Code | C |
Pressure Port Check Valve Code | None |
Compatible Fluids | Petroleum Oil |
Response Type | Standard Response |
Reducer Module | No |
Rated Flow [Max] | 175 gal/min |
Pilot Drain Code | None |
Pilot/Drain | Internal Pilot/External Drain |
Design No. | 10 |
Electrical Options | None |
Housing Code | None |
Center Position | P Blocked, A & B to T |
EN Code | None |
Solenoid Energization Code | None |
Port T Pressure Rating | 5000 psi |
Tank Port Rating | 5000 |
Mechanical Options Code | None |
Electrical Options Code | None |
Electrical Connection | No Connector |
Coil Type | Explosion-Proof, Special Protection Solenoid to CSA/UL Approval |
Pressure Port Check Valve Pressure | N/A |
Solenoid | Double |
NFPA Size | D08 |
Pilot Valve Type Code | S |
Gauge Port | SAE-4 |
Fluid Cleanliness | 19/17/14 micron |
Actuation Identification | Solenoid A, Solenoid B |
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Coil Rating Code | ER |
Manual Override Option Code | None |
Port Restrictor Plugs | None |
Spool Control Modification Code | None |
Pressure [Max] | 5000 psi |
Spool Indicator Switch Code | None |
Actuator Type | Solenoid |
Reducer Module Code | None |
Indicator Lights | No |
Body Material | Ductile Iron |
Crossover | P Blocked, A or B to T |
Weight | 1.0 LB |
