
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, Left Hand Build Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
NFPA Size | D08 |
Solenoid Indicator Lights Code | None |
AC/DC | AC |
Mechanical Options | Single Solenoid Reverse Assembly |
Electrical Options | None |
No. of Stages | Two Stage |
Actuation Identification | Solenoid A |
Leakage | Standard Performance |
Gauge Port | SAE-4 |
Manual Override | Plain Override |
Indicator Lights | No |
Pressure Port Check Valve Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Surge Suppressor/Damper Code | None |
Reducer Module | No |
Electrical Connection | No Connector |
Surge Suppressor/Damper | None |
Overrides | Plain Override Solenoid Ends |
Manual Override Option Code | None |
Pilot Drain Code | None |
Actuator Type | Solenoid |
Crossover | All Ports Blocked |
Spool Spring Arrangement Code | A |
EN Code | None |
Model No. | DG5V-8-S-2AL-M-FW-B-10 |
Response Type Code | None |
Center Position | All Ports Blocked |
Port Restrictor Plug Code | None |
Solenoid Energization Code | None |
Response Type | Standard Response |
Mounting | Subplate/Manifold Mount |
Body Material | Ductile Iron |
Pressure [Max] | 5000 psi |
Compatible Fluids | Petroleum Oil |
Spool Indicator Switch Code | None |
Valve Type | Standard-Duty |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Pilot/Drain | Internal Pilot/External Drain |
Design No. | 10 |
Operation | Pilot Operated |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Spool Control Modification Code | None |
Port T Pressure Rating | 5000 psi |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 230 °F |
Tank Port Rating | 5000 |
Rated Flow [Max] | 175 gal/min |
Pressure Port Check Valve Pressure | N/A |
Coil Type Code | F |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Electrical Options Code | None |
Spool Code | 2 |
Reducer Module Code | None |
Port Restrictor Plugs | None |
Electrical Connector Code | None |
Function | 2-Position Spring Offset, Left Hand Build |
Gauge Ports Code | None |
Coil Rating Code | B |
Performance | Standard Performance |
Pilot Valve Type Code | S |
Pilot Pressure Code | None |
Solenoid | Single |
Housing Code | W |
Mechanical Options Code | L |
Weight | 35.0 LB |
