
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Electrical Options Code | None |
Indicator Lights | Yes |
Temperature Range [Max] | 230 °F |
Pressure Port Check Valve Code | None |
Electrical Connection | Five Pin Connector |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
EN Code | None |
Spool Control Modification Code | None |
Manual Override | Plain Override |
Response Type | Standard Response |
Coil Type Code | F |
Port Restrictor Plugs | None |
Spool Indicator Switch Code | None |
Spool Spring Arrangement Code | C |
Overrides | Plain Override Solenoid Ends |
Solenoid Energization Code | None |
Body Material | Ductile Iron |
Model No. | DG5V-8-S-2C-E-M-FPA5WL-B-10 |
NFPA Size | D08 |
Seal Material | Buna-N |
Center Position | All Ports Blocked |
Fluid Cleanliness | 19/17/14 micron |
Gauge Ports Code | None |
Pilot Valve Type Code | S |
Port T Pressure Rating | 5000 psi |
Gauge Port | SAE-4 |
Pressure [Max] | 5000 psi |
Function | 3-Position Spring Centered |
Surge Suppressor/Damper Code | None |
Operation | Pilot Operated |
Electrical Options | None |
AC/DC | AC |
Design No. | 10 |
Mechanical Options Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Crossover | All Ports Blocked |
Leakage | Standard Performance |
Pilot/Drain | External Pilot/External Drain |
Pressure Port Check Valve Pressure | N/A |
Tank Port Rating | 5000 |
Pilot Drain Code | None |
Valve Type | Standard-Duty |
Reducer Module | No |
Electrical Connector Code | PA5 |
Pilot Valve Type | CETOP 3, Standard Performance |
Mechanical Options | None |
Surge Suppressor/Damper | None |
Pilot Pressure Code | E |
Coil Rating Code | B |
Spool Code | 2 |
Solenoid Indicator Lights Code | L |
Rated Flow [Max] | 175 gal/min |
No. of Stages | Two Stage |
Reducer Module Code | None |
Actuator Type | Solenoid |
Compatible Fluids | Petroleum Oil |
Solenoid | Double |
Manual Override Option Code | None |
Performance | Standard Performance |
Housing Code | W |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Actuation Identification | Solenoid A, Solenoid B |
Response Type Code | None |
Port Restrictor Plug Code | None |
Mounting | Subplate/Manifold Mount |
Temperature Range [Min] | -40 °F |
Weight | 35.0 LB |
