
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Performance | High Performance |
Reducer Module | No |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Operation | Solenoid Operated |
Temperature Range [Max] | 158 °F |
Model No. | DG4V-3-6C207-M-U-HH7-60 |
Actuation Identification | Solenoid A, Solenoid B |
Rated Flow [Max] | 20 gal/min |
Actuator Type | Solenoid |
Body Material | Gray Iron |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -4 °F |
Seal Material | Buna-N |
Spool Spring Arrangement Code | C |
NFPA Size | D03 |
Coil Type | ISO 4400 |
Tank Port Rating | 3046 |
Function | Spring Centered |
Manual Override | Plain Override |
Mounting | Subplate/Manifold Mount |
Weight | 1.0 LB |
