
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 2900 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
Adjuster Location | Port B End |
Design No. | 30 |
Remote Control Port | No |
Leakage | 196.645 cc/min |
Model No. | DGMX2-5N-PP-FW-S-30 |
External Drain | No |
Manufacturer Part No. | DGMX2-5N-PP-FW-S-30 |
Port Control | Pressure Port |
Body Material | Cast Iron |
Valve Type | Pressure Reducing Valve |
Pressure Adjustment Range (psi) | 125 to 2,900 |
Adjustment | Yes |
Interface | D05 |
Gauge Port Thread Type | SAE |
Adjustment Type | Screw w/ Locknut |
Actuation Option | Proportional |
No. of Stages | Single Stage |
Seal Material | Fluorocarbon |
Pressure [Max] | 4500 psi |
Pilot Control | Pressure Port |
Gage Port | SAE-4 |
Performance | Standard Performance |
Weight | 7.5 LB |
