
- Pressure Relief Valve
- 1500 to 3000 psi Pressure Adjustment Range
Adjustment | Yes |
Tank Port Rating | 2300 |
Model No. | CT5-100A-F-M-U-B6-110 |
Manual Override | Yes |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Pressure [Max] | 3,000 psi |
No. of Stages | Two Stage |
Valve Type | Pressure Relief |
Valve Mount Type | NPTF Thread |
Adjustment Type | Knob |
Actuation Option | Solenoid |
Performance | Standard Performance |
Spring Arrangement | A |
Weight | 0.0 LB |
