
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Rated Flow [Max] | 175 gal/min |
NFPA Size | D08 |
Spool Control Modification Code | None |
Overrides | Plain Override Solenoid Ends |
Coil Rating Code | B |
Crossover | All Ports Open, Restricted |
Seal Material | Buna-N |
No. of Stages | Two Stage |
Pressure Port Check Valve Code | None |
Coil Type Code | F |
Manual Override Option Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pilot Valve Type Code | H |
Spool Code | 8 |
Electrical Options Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Gauge Port | SAE-4 |
Electrical Options | None |
Response Type | Standard Response |
Mounting | Subplate/Manifold Mount |
Housing Code | W |
Spool Indicator Switch Code | None |
Indicator Lights | No |
Reducer Module | No |
Body Material | Gray Iron |
Mechanical Options | None |
Actuator Type | Solenoid |
Design No. | 10 |
Solenoid Indicator Lights Code | None |
Gauge Ports Code | None |
Solenoid | Double |
Electrical Connector Code | None |
Solenoid Energization Code | V |
Manual Override | Plain Override |
AC/DC | AC |
Reducer Module Code | None |
EN Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Surge Suppressor/Damper | None |
Performance | High Performance |
Pilot Drain Code | None |
Mechanical Options Code | None |
Model No. | DG5V-8-H-8C-VM-FW-B-10 |
Response Type Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Compatible Fluids | Petroleum Oil |
Center Position | P to T, A & B Blocked |
Spool Spring Arrangement Code | C |
Port Restrictor Plug Code | None |
Tank Port Rating | 5000 |
Operation | Pilot Operated |
Surge Suppressor/Damper Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Port T Pressure Rating | 5000 psi |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plugs | None |
Valve Type | Standard-Duty |
Leakage | Standard Performance |
Pilot Pressure Code | None |
Electrical Connection | No Connector |
Pressure [Max] | 5000 psi |
Function | 3-Position Spring Centered |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Fluid Cleanliness | 19/17/14 micron |
Weight | 35.0 LB |
