
- Pressure Relief Valve
- Pressure Relief Valve Type
- 145 to 1450 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Pressure Adjustment Range (psi) | 145 to 1,450 |
Tank Port Rating | 1450 |
Model No. | CPF2S-10-B-W-3S-M-U-B5-20 |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 3000 psi |
Valve Type | Pressure Relief |
Flow [Max] | 150 gal/min |
Body Material | Cast Iron |
Seal Material | Buna-N |
Actuation Option | Solenoid |
Weight | 0.0 LB |
