
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Performance | Standard Performance |
Temperature Range [Min] | 68 °F |
Tank Port Rating | 1740 |
AC/DC | DC |
NFPA Size | D05 |
Operation | Solenoid Operated |
Pressure [Max] | 4500 psi |
Seal Material | Buna-N |
Temperature Range [Max] | 122 °F |
Rated Flow [Max] | 30 gal/min |
Manual Override | Plain Override |
No. of Stages | Single Stage |
Indicator Lights | No |
Voltage & Frequency | 24 VDC |
Leakage | Standard Performance |
Model No. | DG4V4-01-2AL-M-U-H5-10 |
Coil Type | ISO 4400 |
Mounting | Subplate/Manifold Mount |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Weight | 10.18 LB |
