
- D05 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 125-2,900 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
Pressure Adjustment Range (psi) | 125 to 2,900 |
Gage Port | SAE-4 |
Remote Control Port | Yes |
Valve Type | Pressure Reducing Valve |
Adjustment Type | Screw w/ Locknut |
Port Control | Pressure Port |
Interface | D05 |
Pilot Control | Port A |
Design No. | 30 |
External Drain | Yes |
Model No. | DGMX2-5-PA-FW-E-RC-S-30 |
Manufacturer Part No. | DGMX2-5-PA-FW-E-RC-S-30 |
Adjuster Location | Port B End |
Weight | 7.5 LB |
