
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Tank Port Rating | 1740 |
Manual Override | Plain Override |
Leakage | Standard Performance |
NFPA Size | D05 |
Rated Flow [Max] | 30 gal/min |
Operation | Solenoid Operated |
Temperature Range [Max] | 122 °F |
Performance | Standard Performance |
AC/DC | AC |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Body Material | Gray Iron |
Pressure [Max] | 4500 psi |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Min] | 68 °F |
Electrical Connection | Wired Terminal Block |
No. of Stages | Single Stage |
Indicator Lights | Yes |
Function | Spring Centered, Double End |
Spool Spring Arrangement Code | C |
Fluid Cleanliness | 19/17/14 micron |
Actuator Type | Solenoid |
Model No. | DG4V4-01-8C-VM-WL-B5-10 |
Weight | 1.0 LB |
