
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Electrical Connector Code | None |
Spool Control Modification Code | 2 |
Actuator Type | Solenoid |
Electrical Connection | No Connector |
Surge Suppressor/Damper Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Manual Override | Plain Override |
Spool Indicator Switch Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Electrical Options | None |
Response Type | Standard Response |
Port T Pressure Rating | 5000 psi |
Model No. | DG5V-8-S-6C-2-M-FW-B-10 |
AC/DC | AC |
Surge Suppressor/Damper | None |
EN Code | None |
Housing Code | W |
Pilot Pressure Code | None |
Overrides | Plain Override Solenoid Ends |
Spool Code | 6 |
Center Position | P Blocked, A & B to T |
Design No. | 10 |
Pilot/Drain | External Pilot/Internal Drain |
Port Restrictor Plug Code | None |
Rated Flow [Max] | 185 gal/min |
Spool Spring Arrangement Code | C |
Function | 3-Position Spring Centered |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Gauge Ports Code | None |
Coil Type Code | F |
Gauge Port | SAE-4 |
Electrical Options Code | None |
Solenoid Indicator Lights Code | None |
Crossover | P Blocked, A or B to T |
Pressure Port Check Valve Pressure | N/A |
Coil Rating Code | B |
Indicator Lights | No |
Response Type Code | None |
Pilot Drain Code | None |
Tank Port Rating | 5000 |
Pressure [Max] | 5000 psi |
Port Restrictor Plugs | None |
Mechanical Options Code | None |
Solenoid Energization Code | None |
Operation | Pilot Operated |
Valve Type | Standard-Duty |
NFPA Size | D08 |
Pilot Valve Type Code | S |
Seal Material | Buna-N |
Reducer Module | N/A |
Reducer Module Code | None |
Solenoid | Double |
Pressure Port Check Valve Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Manual Override Option Code | None |
Weight | 35.0 LB |
