
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Fluid Cleanliness | 19/17/14 micron |
Performance | Standard Performance |
Indicator Lights | No |
Function | Spring Centered |
Temperature Range [Max] | 122 °F |
AC/DC | DC |
Seal Material | Buna-N |
Body Material | Gray Iron |
No. of Stages | Single Stage |
Operation | Solenoid Operated |
Pressure [Max] | 4500 psi |
Model No. | DG4V4-01-2C-M-W-H5-10 |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 24 VDC |
Temperature Range [Min] | 68 °F |
Leakage | Standard Performance |
Rated Flow [Max] | 30 gal/min |
Mounting | Subplate/Manifold Mount |
Actuator Type | Solenoid |
NFPA Size | D05 |
Tank Port Rating | 1740 |
Actuation Identification | Solenoid A, Solenoid B |
Manual Override | Plain Override |
Weight | 14.64 LB |
