
- Pressure Relief Valve
- 145 to 4000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Seal Material | Buna-N |
Adjustment | Yes |
Remote | No |
Port Type | SAE |
Pressure [Max] | 3,000 psi |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 145 to 4,000 |
No. of Stages | Two Stage |
Actuation Option | Proportional |
Model No. | CPF1V-12-G-W-20 |
Flow [Max] | 150.00 gal/min |
Adjustment Type | Screw |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Valve Mount Type | Pump Flange Mounting |
Weight | 0.0 LB |
