
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
No. of Stages | Two Stage |
Coil Type Code | U |
Crossover | P Blocked, A or B to T |
Operation | Pilot Operated |
Pilot Valve Type Code | S |
Center Position | P Blocked, A & B to T |
Manual Override | Plain Override |
Response Type | Standard Response |
Tank Port Rating | 5000 |
Temperature Range [Min] | -40 °F |
Pilot Valve Type | CETOP 3, Standard Performance |
Manual Override Option Code | None |
Response Type Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Mounting | Subplate/Manifold Mount |
Coil Rating Code | B |
Valve Type | Standard-Duty |
Port Restrictor Plugs | None |
Housing Code | None |
Pilot Pressure Code | None |
Performance | Standard Performance |
Spool Indicator Switch Code | None |
Reducer Module Code | None |
Electrical Options Code | None |
Design No. | 10 |
Temperature Range [Max] | 230 °F |
Surge Suppressor/Damper | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Gauge Port | SAE-4 |
Pressure Port Check Valve Code | None |
Spool Spring Arrangement Code | C |
Electrical Connector Code | None |
Electrical Connection | No Connector |
Pressure [Max] | 5000 psi |
EN Code | None |
AC/DC | AC |
Rated Flow [Max] | 175 gal/min |
Spool Control Modification Code | 2 |
Pilot/Drain | Internal Pilot/Internal Drain |
Function | 3-Position Spring Centered |
Seal Material | Buna-N |
Pressure Port Check Valve Pressure | N/A |
Fluid Cleanliness | 19/17/14 micron |
Leakage | Standard Performance |
Solenoid | Double |
Body Material | Ductile Iron |
Spool Code | 6 |
Port T Pressure Rating | 5000 psi |
Solenoid Indicator Lights Code | None |
Electrical Options | None |
Gauge Ports Code | None |
Overrides | Plain Override Solenoid Ends |
Solenoid Energization Code | None |
Actuator Type | Solenoid |
Compatible Fluids | Petroleum Oil |
Mechanical Options Code | None |
Indicator Lights | No |
Surge Suppressor/Damper Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Model No. | DG5V-8-S-6C-2-T-M-U-B-10 |
Port Restrictor Plug Code | None |
Reducer Module | No |
Pilot Drain Code | T |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
NFPA Size | D08 |
Weight | 35.0 LB |
