
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
NFPA Size | D05 |
AC/DC | AC |
Seal Material | Buna-N |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Operation | Solenoid Operated |
Coil Type | ISO 4400 (Din 43650) Connector |
Function | Spring Centered, Double End |
Model No. | DG4V4-01-6C-M-U-D5-10 |
Weight | 0.0 LB |
