
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot/Drain | Internal Pilot/Internal Drain |
Solenoid | Double |
Temperature Range [Min] | -40 °F |
Leakage | Standard Performance |
Response Type | Standard Response |
Valve Type | Standard-Duty |
Electrical Connection | Five Pin Connector |
Port T Pressure Rating | 5000 psi |
Port Restrictor Plugs | None |
Actuator Type | Solenoid |
EN Code | None |
Electrical Options Code | None |
Pilot Drain Code | T |
Coil Type Code | F |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Operation | Pilot Operated |
Solenoid Indicator Lights Code | L |
Gauge Port | SAE-4 |
Reducer Module Code | None |
Temperature Range [Max] | 230 °F |
Function | 3-Position Spring Centered |
Seal Material | Buna-N |
Spool Code | 6 |
Pressure [Max] | 5000 psi |
Electrical Connector Code | PA5 |
Surge Suppressor/Damper Code | None |
Center Position | P Blocked, A & B to T |
Design No. | 10 |
Manual Override | Plain Override |
Tank Port Rating | 5000 |
Spool Indicator Switch Code | None |
Pressure Port Check Valve Code | None |
Electrical Options | None |
Reducer Module | No |
Performance | Standard Performance |
Gauge Ports Code | None |
Compatible Fluids | Petroleum Oil |
Mechanical Options Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Response Type Code | None |
Crossover | P Blocked, A or B to T |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Rating Code | B |
Pilot Pressure Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Housing Code | W |
Actuation Identification | Solenoid A, Solenoid B |
Solenoid Energization Code | None |
AC/DC | AC |
Rated Flow [Max] | 175 gal/min |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG5V-8-S-6C-2-T-M-FPA5WL-B-10 |
Pilot Valve Type | CETOP 3, Standard Performance |
No. of Stages | Two Stage |
Pilot Valve Type Code | S |
Port Restrictor Plug Code | None |
Spool Spring Arrangement Code | C |
Surge Suppressor/Damper | None |
Indicator Lights | Yes |
NFPA Size | D08 |
Spool Control Modification Code | 2 |
Overrides | Plain Override Solenoid Ends |
Manual Override Option Code | None |
Mounting | Subplate/Manifold Mount |
Body Material | Ductile Iron |
Pressure Port Check Valve Pressure | N/A |
Weight | 35.0 LB |
