
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Reducer Module | No |
No. of Stages | Single Stage |
Compatible Fluids | Petroleum Oil |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Performance | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Actuator Type | Solenoid |
Rated Flow [Max] | 10 gal/min |
Coil Type | ISO 4400 |
Spool Spring Arrangement Code | C |
Model No. | DG4V-3S-6C-M-U-HL7-60-EN490 |
Leakage | Standard Performance |
NFPA Size | D03 |
Body Material | Gray Iron |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 19/17/14 micron |
Tank Port Rating | 1450 |
Function | Spring Centered |
Temperature Range [Max] | 158 °F |
Operation | Solenoid Operated |
Weight | 0.0 LB |
