
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Operation | Solenoid Operated |
Model No. | F3-DG4V4-01-2A-M-U-B5-10 |
Coil Type | ISO 4400 (Din 43650) Connector |
AC/DC | AC |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Viton |
NFPA Size | D05 |
Weight | 8.6 LB |
