
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Electrical Connection | No Connector |
Electrical Options Code | None |
Electrical Options | None |
No. of Stages | Two Stage |
NFPA Size | D08 |
Temperature Range [Max] | 230 °F |
Valve Type | Standard-Duty |
Pressure Port Check Valve Code | None |
Function | 3-Position Spring Centered |
Body Material | Ductile Iron |
Spool Spring Arrangement Code | C |
Coil Type Code | U |
Actuation Identification | Solenoid A, Solenoid B |
Surge Suppressor/Damper Code | None |
Performance | High Performance |
Electrical Connector Code | None |
Mechanical Options Code | None |
Manual Override Option Code | None |
Pilot Pressure Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Operation | Pilot Operated |
Solenoid Energization Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Tank Port Rating | 5000 |
Manual Override | Plain Override |
Compatible Fluids | Petroleum Oil |
Reducer Module Code | None |
Fluid Cleanliness | 19/17/14 micron |
Mechanical Options | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Overrides | Plain Override Solenoid Ends |
Port Restrictor Plugs | None |
Design No. | 10 |
Spool Code | 2 |
Response Type | Standard Response |
Leakage | High Performance |
Indicator Lights | No |
Actuator Type | Solenoid |
Gauge Ports Code | None |
Coil Rating Code | B |
Seal Material | Buna-N |
Reducer Module | No |
Pressure Port Check Valve Pressure | N/A |
AC/DC | AC |
Pilot Valve Type Code | H |
Pilot Drain Code | None |
Solenoid | Double |
Model No. | DG5V-8-H-2C-M-U-B-10 |
Mounting | Subplate/Manifold Mount |
Response Type Code | None |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -40 °F |
Solenoid Indicator Lights Code | None |
Port T Pressure Rating | 5000 psi |
Spool Indicator Switch Code | None |
Crossover | All Ports Blocked |
Center Position | All Ports Blocked |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Port Restrictor Plug Code | None |
Housing Code | None |
Rated Flow [Max] | 175 gal/min |
Spool Control Modification Code | None |
Gauge Port | SAE-4 |
Surge Suppressor/Damper | None |
Pilot/Drain | External Pilot/Internal Drain |
EN Code | None |
Weight | 35.0 LB |
