
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot Drain Code | None |
Manual Override | Plain Override |
NFPA Size | D08 |
Response Type Code | None |
Gauge Ports Code | None |
Crossover | P Blocked, A or B to T |
Spool Control Modification Code | None |
Indicator Lights | No |
Pilot Pressure Code | E |
Actuator Type | Solenoid |
Gauge Port | SAE-4 |
Pilot Valve Type | CETOP 3, Standard Performance |
Valve Type | Standard-Duty |
Solenoid | Double |
Mechanical Options Code | None |
Pressure [Max] | 5000 psi |
Solenoid Indicator Lights Code | None |
Center Position | P Blocked, A & B to T |
Rated Flow [Max] | 185 gal/min |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Surge Suppressor/Damper | None |
Tank Port Rating | 5000 |
Operation | Pilot Operated |
Electrical Options Code | None |
Reducer Module Code | None |
Coil Type Code | F |
Mechanical Options | None |
Response Type | Standard Response |
Spool Code | 33 |
Coil Rating Code | B |
Pressure Port Check Valve Code | None |
Port T Pressure Rating | 5000 psi |
EN Code | None |
Housing Code | W |
Reducer Module | N/A |
Manual Override Option Code | None |
AC/DC | AC |
Pilot/Drain | External Pilot/External Drain |
Function | 3-Position Spring Centered |
Electrical Connection | No Connector |
Design No. | 10 |
Electrical Connector Code | None |
Port Restrictor Plug Code | None |
Overrides | Plain Override Solenoid Ends |
Model No. | DG5V-8-S-33C-E-M-FW-B-10 |
Solenoid Energization Code | None |
Pressure Port Check Valve Pressure | N/A |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pilot Valve Type Code | S |
Surge Suppressor/Damper Code | None |
Electrical Options | None |
Spool Indicator Switch Code | None |
Port Restrictor Plugs | None |
Weight | 35.0 LB |
