
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
Reducer Module Code | None |
Operation | Pilot Operated |
Electrical Connection | No Connector |
Mounting | Subplate/Manifold Mount |
Function | 3-Position Spring Centered |
Valve Type | Standard-Duty |
Pressure [Max] | 5000 psi |
Center Position | P Blocked, A & B to T |
Actuation Identification | Solenoid A, Solenoid B |
Actuator Type | Solenoid |
No. of Stages | Two Stage |
Solenoid Indicator Lights Code | None |
Coil Rating Code | B |
Pressure Port Check Valve Pressure | N/A |
Leakage | Standard Performance |
Port Restrictor Plug Code | None |
Electrical Options Code | None |
Gauge Port | SAE-4 |
Surge Suppressor/Damper | None |
Reducer Module | No |
Temperature Range [Min] | -40 °F |
Pilot Valve Type Code | S |
AC/DC | AC |
Pilot Drain Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Surge Suppressor/Damper Code | None |
Spool Indicator Switch Code | None |
Port Restrictor Plugs | None |
Coil Type Code | U |
Fluid Cleanliness | 19/17/14 micron |
Overrides | Plain Override Solenoid Ends |
Port T Pressure Rating | 5000 psi |
Indicator Lights | No |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Type | ISO 4400 (Din 43650) Connector |
Temperature Range [Max] | 230 °F |
Spool Code | 6 |
Seal Material | Buna-N |
Solenoid | Double |
Response Type Code | None |
Tank Port Rating | 5000 |
EN Code | None |
Electrical Options | None |
Body Material | Ductile Iron |
Compatible Fluids | Petroleum Oil |
Electrical Connector Code | None |
Manual Override Option Code | None |
Manual Override | Plain Override |
Model No. | DG5V-8-S-6C-2-M-U-B-10 |
Pilot Pressure Code | None |
Spool Control Modification Code | 2 |
Gauge Ports Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Solenoid Energization Code | None |
Response Type | Standard Response |
Performance | Standard Performance |
Housing Code | None |
Mechanical Options Code | None |
Rated Flow [Max] | 175 gal/min |
Crossover | P Blocked, A or B to T |
Pilot Valve Type | CETOP 3, Standard Performance |
Design No. | 10 |
Pilot/Drain | Internal Pilot/External Drain |
Spool Spring Arrangement Code | C |
NFPA Size | D08 |
Pressure Port Check Valve Code | None |
Weight | 35.0 LB |
