
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
AC/DC | AC |
Coil Type | DIN 43650 |
Port Restrictor Plugs | None |
Actuator Type | Solenoid |
Spool Indicator Switch Code | None |
Solenoid Indicator Lights Code | None |
Port Restrictor Plug Code | None |
Center Position | All Ports Blocked |
Manual Override Option Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Reducer Module Code | None |
NFPA Size | D08 |
Model No. | DG5V-8-S-2A-2-M-U-D-10 |
Indicator Lights | No |
Housing Code | None |
Response Type Code | None |
Pressure Port Check Valve Pressure | N/A |
Response Type | Standard Response |
Solenoid Energization Code | None |
Surge Suppressor/Damper | None |
Reducer Module | N/A |
Mechanical Options Code | None |
Spool Code | 2 |
Pilot Pressure Code | None |
Crossover | All Ports Blocked |
Design No. | 10 |
Overrides | Plain Override Solenoid Ends |
Electrical Options | None |
Spool Control Modification Code | 2 |
Valve Type | Standard-Duty |
Gauge Port | SAE-4 |
EN Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Electrical Connector Code | None |
Pressure Port Check Valve Code | None |
Pilot Drain Code | None |
Coil Type Code | U |
Coil Rating Code | D |
Operation | Pilot Operated |
Port T Pressure Rating | 5000 psi |
Pilot Valve Type Code | S |
Electrical Connection | No Connector |
Seal Material | Buna-N |
Rated Flow [Max] | 185 gal/min |
Electrical Options Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Pressure [Max] | 5000 psi |
Spool Spring Arrangement Code | A |
Solenoid | Single |
Function | 2-Position Spring Offset |
Manual Override | Plain Override |
Gauge Ports Code | None |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Tank Port Rating | 5000 |
Surge Suppressor/Damper Code | None |
Weight | 35.0 LB |
