
- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Flow [Max] | 60.00 gal/min |
Adjustment Type | Screw |
Seal Material | Viton |
Remote | No |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Model No. | F3-CG-06-BC-DG-0A-M-FTWL-B6-50 |
Manual Override | No |
Actuation Option | Proportional |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Pressure Adjustment Range (psi) | 125 to 1,000 |
Valve Mount Type | Subplate/Manifold Mounted |
No. of Stages | Single Stage |
Weight | 0.0 LB |
