
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Mounting | Subplate/Manifold Mount |
Actuator Type | Solenoid |
Performance | Standard Performance |
AC/DC | DC |
Function | Spring Offset |
Rated Flow [Max] | 30 gal/min |
Indicator Lights | No |
Manual Override | Plain Override |
Temperature Range [Min] | 68 °F |
Pressure [Max] | 4500 psi |
Operation | Solenoid Operated |
Temperature Range [Max] | 122 °F |
Body Material | Gray Iron |
Model No. | DG4V4-01-2A-M-W-H5-10 |
Fluid Cleanliness | 19/17/14 micron |
Tank Port Rating | 1740 |
Spool Spring Arrangement Code | A |
Actuation Identification | Solenoid B |
NFPA Size | D05 |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Voltage & Frequency | 24 VDC |
Seal Material | Buna-N |
Weight | 11.272 LB |
