
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Function | Spring Centered, Double End |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Type | ISO 4400 (Din 43650) Connector |
AC/DC | AC |
Operation | Solenoid Operated |
NFPA Size | D05 |
Seal Material | Buna-N |
Model No. | DG4V4-01-3C-M-U-B5-10 |
Weight | 1.0 LB |
