
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Model No. | DG4V4-01-0A-M-U-H5-10 |
Actuator Type | Solenoid |
Function | Spring Offset |
Tank Port Rating | 1740 |
Indicator Lights | No |
Temperature Range [Min] | 68 °F |
Coil Type | ISO 4400 |
Performance | Standard Performance |
NFPA Size | D05 |
Rated Flow [Max] | 30 gal/min |
Actuation Identification | Solenoid B |
Voltage & Frequency | 24 VDC |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Single Stage |
Operation | Solenoid Operated |
Spool Spring Arrangement Code | A |
AC/DC | DC |
Seal Material | Buna-N |
Leakage | Standard Performance |
Mounting | Subplate/Manifold Mount |
Pressure [Max] | 4500 psi |
Temperature Range [Max] | 122 °F |
Manual Override | Plain Override |
Body Material | Gray Iron |
Weight | 0.0 LB |
