
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- For directing and stopping flow at any point in a hydraulic system. Its primary function is to determine the direction of fluid flow in a work cylinder or control the direction of rotation of a fluid motor. Port connections are made by mounting the valve on a subplate or manifold. The valve has wet armature type solenoids. It is derived from the standard model series DG4V-3S-60.
features
- Tank line can withstand pressures up to 210 bar (3,000 psi)
- High thermal shock and impact resistance due to new coil design
- Minimal pressure drop
- Scratch-proof override seals
- Multiple electrical connections
- High reliability
compliances
- 0
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Mechanical Options | None |
Pilot Valve Type | N/A |
Pilot/Drain | None |
Port T Code | 7 |
Cycle Rate [Max] | N/A |
Port Restrictor Plugs | None |
Response Time | 40 to 60 ms |
Electrical Connection | DIN 43650 |
Function | 3-Position Spring Centered |
Solenoid Code | G |
Temperature Range [Max] | 158 °F |
Spool Indicator Switch Code | None |
AC/DC | DC |
No. of Stages | Single Stage |
Function Code | 8 |
Coil Type | ISO 4400 (Din 43650) Connector |
Rated Flow [Max] | 10 gal/min |
Port T Pressure Rating | 3000 psi |
Electrical Options | None |
Mounting | Subplate/Manifold Mount |
Electrical Connector Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Seal Material | Buna-N |
Operation | Solenoid Operated |
NFPA Size | D03 |
Body Material | Gray Iron |
Spool Spring Arrangement Code | C |
Coil Type Code | U |
Valve Type | Standard-Duty for Mobile Equipment |
Pressure Port Check Valve Pressure | N/A |
Indicator Lights | No |
Solenoid | Double |
Port Restrictor Plug Code | None |
Crossover | All Ports Open, Restricted |
Watt Rating | 30 W |
Spool Shift Timing | N/A |
Pressure [Max] | 5000 psi |
Leakage | Standard Performance |
Response Type | Standard Response |
Manual Override | Plain Override |
Solenoid Energization Code | V |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 19/17/14 micron |
EN Code | EN490 |
Manual Override Option Code | None |
Surge Suppressor/Damper Code | None |
Performance | Standard Performance |
Solenoid Indicator Lights Code | None |
Spool Code | 8 |
Temperature Range [Min] | -4 °F |
Center Position | P to T, A & B Blocked |
Surge Suppressor/Damper | None |
Tank Port Rating | 3046 |
Design No. | 61 |
Actuator Type | Solenoid |
Model No. | DG4V-3S-8C-VM-U-G7-61-EN490 |
Housing Code | None |
Reducer Module | No |
Voltage & Frequency | 12 VDC |
Coil Rating Code | G |
Overrides | No Overrides |
Weight | 5.0 LB |
