
- Pressure Relief Valve
- 145 to 1450 psi Pressure Adjustment Range
- 25 gal/min Maximum Flow
Pressure [Max] | 3,000 psi |
Actuation Option | Proportional |
Remote | No |
Adjustment Type | Knob w/o Keylock |
Valve Type | Pressure Relief |
Port Type | SAE |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 145 to 1,450 |
Valve Mount Type | Pump Flange Mounting |
Body Material | Cast Iron |
No. of Stages | Two Stage |
Seal Material | Buna-N |
Model No. | CPF1S-06-B-H-20 |
Performance | Standard Performance |
Flow [Max] | 25.00 gal/min |
Weight | 1.0 LB |
