
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 725 psi Pressure Adjustment Range
- Knob Adjustment Type
External Drain | No |
Pressure Adjustment Range (psi) | 60 to 725 |
Pressure [Max] | 4500 psi |
Interface | D05 |
Pressure Limited In | Port A |
Gauge Port Thread Type | SAE |
Manufacturer Part No. | DGMC-5-AT-AH-S-30 |
No. of Stages | Single Stage |
Model No. | DGMC-5-AT-AH-S-30 |
Valve Type | Relief Valve |
Relief Function | Single |
Actuation Option | Proportional |
Port Drained Into | Tank Port |
External Drain, Dual | N/A |
Adjustment Type | Knob |
Seal Material | Buna-N |
Body Material | Cast Iron |
Design No. | 30 |
Adjustment Type, Dual | N/A |
Gage Port | SAE-4 |
Performance | Standard Performance |
Pressure Adjustment Range, Dual (psi) | N/A |
Adjustment | Yes |
Pressure Limited In, Dual | N/A |
Remote Control Port | No |
Port Drained Into, Dual | N/A |
Weight | 7.5 LB |
